Shop All General Purpose Relays
Potter-Brumfield
KUEP-11D15-110=KU
Mfr # KUEP-11D15-110
Zoro # G400948008
product price: $61.49
/ea
Sold in multiples of 2 for $122.98
$122.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 35.7 mm [ 1.405 in ]
- Contact Material AgCdO
- Length 38.9 mm [ 1.55 in ]
- Height 48.4 mm [ 1.905 in ]
- Insulation Initial Dielectric Between Contacts and Coil (Vrms) 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KUEP-11D15-110
- Zoro # G400948008
- Country of Origin China
- Category General Purpose Relays
Dimensions
Width | 35.7 mm [ 1.405 in ] |
Length | 38.9 mm [ 1.55 in ] |
Height | 48.4 mm [ 1.905 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 24€¦230V LED PG9 Bridge Rectifier (7000-29541-0000000)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 30A (8965DPR33V02)
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- RACO Emt Compr Coupling, Raintight, 2-1/2, Steel (2950RT)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- SIEMENS Safety Relay (3TK2810-0GA02)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- ALLEN BRADLEY OVERLOAD RELAY HEATER ELEMENT (W37)
- Potter-Brumfield Electrical Relays