Shop All Power Relays
Potter-Brumfield
KRPA-14DY-48=KRPA
Mfr # KRPA-14DY-48
Zoro # G100968436
product price: $38.89
/ea
Sold in multiples of 2 for $77.78
$77.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1300 mW
- Contact Material Ag
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-14DY-48
- Zoro # G100968436
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1300 mW |
Contact Material | Ag |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Coil Resistance | 1800 Ω |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Short-Time Current | 10A |
Mounting Type | Socket |
Contact Voltage Rating | 240V AC |
Terminal Type | Plug-In |
Operating Temp. Range | 50 to 70°C |
Coil Type | Monostable, DC |
Protection Category | RTI |
Contact Rating | 10A |
Contact Limiting Breaking Current | 10A |
Switching Current | 100mA @ 12V |
Contact Limiting Continuous Current | 10A |
Contact Limiting Making Current | 10A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, Twist-On, Orange, PK500 (13-003)
- ABB Electrical Box, 22 cu in, New Work Box, 1 Gang, PVC (B122A-UPC)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NC (XS618B1MBU20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- Potter-Brumfield Electrical Relays