Shop All Power Relays
Potter-Brumfield
KRPA-14DY-24=KRPA
Mfr # KRPA-14DY-24
Zoro # G500968456
original price:
$32.83
18% off
new price: $26.69
/ea
Sold in multiples of 150 for $4,003.50
$4,003.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1250 mW
- Contact Material Ag
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-14DY-24
- Zoro # G500968456
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1250 mW |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Limiting Continuous Current | 10A |
Operating Temp. Range | 50 to 70°C |
Terminal Type | Plug-In |
Contact Limiting Breaking Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Mounting Type | Socket |
Contact Limiting Making Current | 10A |
Coil Resistance | 472 Ω |
Switching Current | 100mA @ 12V |
Contact Limiting Short-Time Current | 10A |
Coil Type | Monostable, DC |
Protection Category | RTI |
Contact Voltage Rating | 240V AC |
Contact Rating | 10A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 50 ft. (9818)
- RACO EMT COMPR CONNECTOR 3/4" STEEL (2903)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (199ADX-3)
- Potter-Brumfield Electrical Relays