Shop All Power Relays
Potter-Brumfield
KRPA-14AN-240=KRPA
Mfr # KRPA-14AN-240
Zoro # G600968370
product price: $34.99
/ea
Sold in multiples of 150 for $5,248.50
$5,248.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-14AN-240
- Zoro # G600968370
- Country of Origin Unknown
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | Electrical Indicator, UL Coil Insulation Class B |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Rating | 10A |
Contact Voltage Rating | 240V AC |
Contact Limiting Making Current | 10A |
Mounting Type | Socket |
Contact Limiting Continuous Current | 10A |
Operating Temp. Range | 50 to 70°C |
Protection Category | RTI |
Coil Type | Monostable, AC |
Contact Limiting Short-Time Current | 10A |
Switching Current | 300mA @ 12V |
Terminal Type | Plug-In |
Contact Limiting Breaking Current | 10A |
Coil Resistance | 9110 Ω |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10)
- EATON BUSSMANN Fuse Holder, 0 to 10A Amp Range, 32V DC Volt Rating, 1 Poles, Crimp, Automotive Fuse Type (BP/HHA-RP)
- STEREN Surface Mount Enclosure, FastHome, 11in (550-100)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- Potter-Brumfield Electrical Relays