Shop All Power Relays
Potter-Brumfield
KRPA-11DN-110=KRPA
Mfr # KRPA-11DN-110
Zoro # G100968108
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Features Electrical Indicator, UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11DN-110
- Zoro # G100968108
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | Electrical Indicator, UL Coil Insulation Class B |
Number of Poles | 2 |
Mounting Type | Socket |
Contact Rating | 10A |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Making Current | 10A |
Coil Type | Monostable, DC |
Coil Resistance | 10000 Ω |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Breaking Current | 10A |
Contact Voltage Rating | 240V AC |
Protection Category | RTI |
Switching Current | 300mA @ 12V |
Terminal Type | Plug-In |
Contact Limiting Continuous Current | 10A |
Contact Limiting Short-Time Current | 10A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2-1/4 Heavy Duty Wireholder (60222)
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 20A, 32V DC, Non-Indicating (FMX-20LP)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- ELECTRIDUCT Stainless Steel Cable Ties- 14" x 10 Pieces (CT-ED-SS-14-10)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- Potter-Brumfield Electrical Relays