Shop All Power Relays
Potter-Brumfield
KRPA-11DG-12=KRPA
Mfr # KRPA-11DG-12
Zoro # G100968153
product price: $31.39
/ea
Sold in multiples of 3 for $94.17
$94.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11DG-12
- Zoro # G100968153
- Country of Origin United States
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Contact Voltage Rating | 240V AC |
Contact Limiting Making Current | 10A |
Operating Temp. Range | 50 to 70°C |
Coil Resistance | 120 Ω |
Contact Rating | 10A |
Contact Limiting Short-Time Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Mounting Type | Socket |
Contact Limiting Breaking Current | 10A |
Terminal Type | Plug-In |
Switching Current | 300mA @ 12V |
Protection Category | RTI |
Contact Limiting Continuous Current | 10A |
Coil Type | Monostable, DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 250VAC 15A (HBL14W49)
- ANDERSON POWER PRODUCTS SB50 HSG SPG RED (992G1)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (6EAV4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DBX-2)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- Potter-Brumfield Electrical Relays