Shop All Power Relays
Potter-Brumfield
KRPA-11DG-110=KRPA
Mfr # KRPA-11DG-110
Zoro # G100968221
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Height - Relay 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KRPA-11DG-110
- Zoro # G100968221
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | KRPA Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Protection Category | RTI |
Contact Rating | 10A |
Operating Temp. Range | 50 to 70°C |
Terminal Type | Plug-In |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Mounting Type | Socket |
Coil Resistance | 10000 Ω |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240V AC |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 10A |
Switching Current | 300mA @ 12V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- SCHNEIDER ELECTRIC Cartridge, Contact (8501XC4)
- GARDNER BENDER Wire Connectors, Assorted 25 Pcs., PK25 (25-AWC)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (5Z540)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXSC3ML-120A)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- Potter-Brumfield Power Relays