Shop All Power Relays
Potter-Brumfield
KHAU-17D18-110=KH
Mfr # KHAU-17D18-110
Zoro # G800968811
original price:
$60.77
4% off
Sold in multiples of 3 for $173.25
$173.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1100 mW
- Contact Material Au Diffused Ag
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17D18-110
- Zoro # G800968811
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.261 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1100 mW |
Contact Material | Au Diffused Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Switching Current | 50mA @ 12V |
Mounting Type | Socket |
Coil Type | Monostable, DC |
Contact Voltage Rating | 240V AC |
Contact Limiting Short-Time Current | 2.5A |
Terminal Type | Solder |
Contact Limiting Breaking Current | 2.5A |
Contact Limiting Making Current | 2.5A |
Coil Resistance | 1100 Ω |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Continuous Current | 2.5A |
Operating Temp. Range | 50 to 70°C |
Protection Category | RTI |
Contact Rating | 2.5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 3 Pole, 600V AC (HDA36100)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- HUBBELL Security Series, Number of Gangs: 2-Gang Steel, Zinc Plated, Powder Finish, White (SWP23)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 10.00x10.00x60.00, Steel (A101060RT)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- Potter-Brumfield Electrical Relays