Shop All Power Relays
Potter-Brumfield
KHAU-17D12-24=KH
Mfr # KHAU-17D12-24
Zoro # G800967975
product price: $23.49
/ea
Sold in multiples of 4 for $93.96
$93.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 850 mW
- Contact Material AgCdO
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17D12-24
- Zoro # G800967975
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.261 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 850 mW |
Contact Material | AgCdO |
Number of Poles | 4 |
Features | UL Coil Insulation Class B |
Coil Resistance | 690 Ω |
Contact Limiting Continuous Current | 5A |
Mounting Type | Socket |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Breaking Current | 5A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Terminal Type | Solder |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 5A |
Contact Rating | 5A |
Contact Limiting Short-Time Current | 5A |
Switching Current | 300mA @ 12V |
Contact Voltage Rating | 240V AC |
Protection Category | RTI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- RELIANCE CONTROLS Manual Transfer Switch, 30A, 125/250V (31406CRK)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- Potter-Brumfield Power Relays