Shop All Power Relays
Potter-Brumfield
KHAU-17D12-110=KH
Mfr # KHAU-17D12-110
Zoro # G800967814
product price: $34.49
/ea
Sold in multiples of 3 for $103.47
$103.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1100 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17D12-110
- Zoro # G800967814
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.261 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1100 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Contact Rating | 5A |
Coil Type | Monostable, DC |
Switching Current | 300mA @ 12V |
Contact Limiting Short-Time Current | 5A |
Contact Limiting Breaking Current | 5A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Operating Temp. Range | 50 to 70°C |
Coil Resistance | 1100 Ω |
Contact Limiting Continuous Current | 5A |
Mounting Type | Socket |
Contact Voltage Rating | 240V AC |
Terminal Type | Solder |
Contact Limiting Making Current | 5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD WHT Cord Cover Kit (C210)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- EATON IEC Control Relay, 2NO/2NC, 120VAC, 16A (XTRE10B22A)
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- Potter-Brumfield Power Relays