Shop All Power Relays
Potter-Brumfield
KHAU-17A18-120=KH
Mfr # KHAU-17A18-120
Zoro # G900967882
product price: $17.79
/ea
Sold in multiples of 5 for $88.95
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material Au Diffused Ag
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17A18-120
- Zoro # G900967882
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.261 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | Au Diffused Ag |
Number of Poles | 4 |
Features | UL Coil Insulation Class B |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Terminal Type | Solder |
Coil Type | Monostable, AC |
Contact Limiting Continuous Current | 2.5A |
Contact Rating | 2.5A |
Coil Resistance | 3900 Ω |
Operating Temp. Range | 50 to 70°C |
Contact Voltage Rating | 240V AC |
Contact Limiting Breaking Current | 2.5A |
Contact Limiting Making Current | 2.5A |
Switching Current | 50mA @ 12V |
Mounting Type | Socket |
Contact Limiting Short-Time Current | 2.5A |
Protection Category | RTI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Steel Liquid Tight Connector, 10PK (SL75I)
- ICC PATCH PANEL, CAT 6A, 48-PORT, 2 RMS (ICMPP0486B)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 208V AC, 6 Pins, 2 Poles (5YZ76)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- Potter-Brumfield Electrical Relays