Shop All Power Relays
Potter-Brumfield
KHAU-17A12-120=KH
Mfr # KHAU-17A12-120
Zoro # G300967697
product price: $26.55
/ea
Sold in multiples of 3 for $79.65
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17A12-120
- Zoro # G300967697
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.261 in |
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 4 |
Contact Limiting Making Current | 5A |
Contact Limiting Breaking Current | 5A |
Protection Category | RTI |
Contact Rating | 5A |
Contact Voltage Rating | 240V AC |
Mounting Type | Socket |
Terminal Type | Solder |
Operating Temp. Range | 50 to 70°C |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Coil Type | Monostable, AC |
Switching Current | 300mA @ 12V |
Contact Limiting Continuous Current | 5A |
Coil Resistance | 3900 Ω |
Contact Limiting Short-Time Current | 5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Brass Crown Plug, 3/4 In. Threaded (S5012)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- POWER FIRST Male Disconnect, Bare, 12-10AWG, PK50 (5UGN6)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- Potter-Brumfield Power Relays