Shop All Power Relays
Potter-Brumfield
KHAU-17A11N-120=KH
Mfr # KHAU-17A11N-120
Zoro # G300967680
original price:
$28.77
9% off
new price: $25.99
/ea
Sold in multiples of 3 for $77.97
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material Ag
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KHAU-17A11N-120
- Zoro # G300967680
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1-1/2 in |
Details
Item - Relay | KHA Series Panel Plug-In Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | Ag |
Features | Electrical Indicator, Neon Indicator, UL Coil Insulation Class B |
Number of Poles | 4 |
Coil Resistance | 3900 Ω |
Terminal Type | Solder |
Coil Type | Monostable, AC |
Mounting Type | Socket |
Contact Rating | 2.5A |
Contact Limiting Breaking Current | 2.5A |
Contact Limiting Continuous Current | 2.5A |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Making Current | 2.5A |
Protection Category | RTI |
Switching Current | 100mA @ 12V |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Short-Time Current | 2.5A |
Contact Voltage Rating | 240V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EP12)
- COPE Tray Drop Out, 5"Hx5"Lx18"W (8-18DO)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PVFU)
- KING ELECTRIC Transformer Relay 240V-24V 6000W Per Pole 25Amp 2 Circuit, With A 24V - 208/240V Transformer (RC840T-240/U)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 24V AC (RXG22B7)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- Potter-Brumfield Electrical Relays