Shop All Power Relays
Potter-Brumfield
KBP-17DG-48=RELAY 4C AGCDO LATCH OCTAL
Mfr # KBP-17DG-48
Zoro # G800967326
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 2710 mW
- Contact Material AgCdO
- Body Height - Relay 3.559 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # KBP-17DG-48
- Zoro # G800967326
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 3.559 in |
Body Width - Relay | 1.779 in |
Body Depth - Relay | 2.406 in |
Details
Item - Relay | KBP Series Panel Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 2710 mW |
Contact Material | AgCdO |
Operating Temp. Range | 70 to 85°C |
Mounting Type | Socket |
Number of Poles | 4 |
Features | Mechanically Latching |
Terminal Type | Plug-In |
Contact Limiting Continuous Current | 10A |
Contact Rating | 10A |
Contact Limiting Breaking Current | 10A |
Contact Voltage Rating | 120V AC |
Contact Limiting Making Current | 10A |
Protection Category | RTI |
Coil Resistance | 850 Ω |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Short-Time Current | 10A |
Coil Type | Bistable, 2 Coils |
Switching Current | 300mA @ 12V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA21)
- LOGO Stabilized Power Supply, 100/240V AC, 24V DC, 14.4W, 0.6A, DIN Rail (6EP33306SB000AY0)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBM4L-120A)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- Potter-Brumfield Power Relays