Shop All Power Relays
Potter-Brumfield
KB-17DG-48=KA/KB/KC/KR
Mfr # KB-17DG-48
Zoro # G000967249
original price:
$212.94
20% off
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 4 Form C (CO)
- Power Consumption - Relay 2710 mW
- Contact Material AgCdO
- Features Mechanically Latching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # KB-17DG-48
- Zoro # G000967249
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.417 in |
Body Width - Relay | 1.81 in |
Body Depth - Relay | 3.22 in |
Details
Item - Relay | KBP Series Panel Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 4 Form C (CO) |
Power Consumption - Relay | 2710 mW |
Contact Material | AgCdO |
Features | Mechanically Latching |
Number of Poles | 4 |
Switching Current | 300mA @ 12V |
Protection Category | RT0 |
Contact Voltage Rating | 120V AC |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Continuous Current | 10A |
Terminal Type | Solder |
Contact Limiting Making Current | 10A |
Mounting Type | Panel Mount |
Operating Temp. Range | 70 to 85°C |
Contact Rating | 10A |
Contact Limiting Breaking Current | 10A |
Coil Resistance | 850 Ω |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Coil Type | Bistable, 2 Coils |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- INTERMATIC Load Center, T, 60A, 208/277V (T21004R)
- EATON Toggle Switch, DPDT, 10A @ 250V, Solder Lug (7563K4)
- REMINGTON INDUSTRIES 14 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0641" Diameter, 60 Volts (14STRYELGPT25)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- MURR ELEKTRONIK MICO electronic circuit protection, 4 CHANNELS, IN: 24 V DC OUT: 24 V DC / 4-6-8-10 A (9000-41034-0401000)
- Potter-Brumfield Power Relays