Shop All Power Relays
Potter-Brumfield
K10P-11D55-48=K10/K20
Mfr # K10P-11D55-48
Zoro # G900968575
product price: $48.75
/ea
Sold in multiples of 350 for $17,062.50
$17,062.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11D55-48
- Zoro # G900968575
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.28 in |
Details
Item - Relay | Panel Plug-In |
Coil Volts | 48V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Making Current | 15A |
Coil Resistance | 2600 Ω |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Mounting Type | Printed Circuit Board |
Coil Type | Monostable, DC |
Contact Rating | 15A |
Contact Limiting Continuous Current | 15A |
Contact Voltage Rating | 120V AC |
Switching Current | 300mA @ 12V |
Contact Limiting Short-Time Current | 15A |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Breaking Current | 15A |
Protection Category | RTI |
Terminal Type | PCB-THT |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.80 to 0.99A (B1.16)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 25' Length (BSLNY125-25)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AF)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- ATC DIVERSIFIED ELECTRONICS AC Under Current MonitorRelay, PlugIn, 120VAC, 15 Amp Adj (CMU-120-ASA-5)
- OMRON Enclosed Power Relay, 10Pin, 240VAC, 3PST (G7J-3A1B-T-W1-AC200/240)
- OMRON Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (G7L-1A-TJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V AC, 11 Pins, 3 Poles (389FXCXC1-24A)
- Potter-Brumfield Electrical Relays