Shop All Power Relays
Potter-Brumfield
K10P-11D55-110=K10/K20
Mfr # K10P-11D55-110
Zoro # G100968160
product price: $17.75
/ea
Sold in multiples of 5 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1100 mW
- Contact Material AgCdO
- Body Depth - Relay 1.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11D55-110
- Zoro # G100968160
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.28 in |
Details
Item - Relay | Panel Plug-In |
Coil Volts | 110V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1100 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Terminal Type | PCB-THT |
Coil Type | Monostable, DC |
Protection Category | RTI |
Coil Resistance | 11000 Ω |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Short-Time Current | 15A |
Contact Voltage Rating | 120V AC |
Mounting Type | Printed Circuit Board |
Contact Limiting Making Current | 15A |
Contact Limiting Continuous Current | 15A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Breaking Current | 15A |
Switching Current | 300mA @ 12V |
Contact Rating | 15A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1'' TB Threaded Conduit Body w/ Cover & Gasket, 5PK (TB100CG)
- SUPERIOR ELECTRIC 15 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle (RVA1526)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8190)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (8501CO16V20)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- OMRON Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO (G7J-4A-T-W1-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- Potter-Brumfield Power Relays