Shop All Power Relays
Potter-Brumfield
K10P-11D15-24=K10/K20
Mfr # K10P-11D15-24
Zoro # G800968415
product price: $19.19
/ea
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11D15-24
- Zoro # G800968415
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Body Height - Relay | 1.374 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Mounting Type | Socket |
Terminal Type | Plug-In, Quick Connect, Solder |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 120V AC |
Contact Rating | 10A |
Switching Current | 100mA @ 12V |
Coil Resistance | 650 Ω |
Operating Temp. Range | 50 to 70°C |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Breaking Current | 10A |
Coil Type | Monostable, DC |
Contact Limiting Continuous Current | 10A |
Protection Category | RTI |
Contact Limiting Short-Time Current | 10A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Black (HS380-BK)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA8)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206001 (02206001)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (RPF2ABD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- Potter-Brumfield Electrical Relays