Shop All Power Relays
Potter-Brumfield
K10P-11D15-12=K10/K20
Mfr # K10P-11D15-12
Zoro # G300968366
Sold in multiples of 10 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11D15-12
- Zoro # G300968366
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.374 in |
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Continuous Current | 10A |
Contact Limiting Making Current | 10A |
Coil Resistance | 160 Ω |
Protection Category | RTI |
Terminal Type | Plug-In, Quick Connect, Solder |
Contact Limiting Short-Time Current | 10A |
Contact Rating | 10A |
Contact Limiting Breaking Current | 10A |
Coil Type | Monostable, DC |
Mounting Type | Socket |
Contact Voltage Rating | 120V AC |
Operating Temp. Range | 50 to 70°C |
Switching Current | 100mA @ 12V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- SQUARE D ELECTRICAL INTERLOCK FOR 400A DT SWITCH (EK400DTU2)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FBK)
- SCHNEIDER ELECTRIC Input/Output Module, 3.4" H, 100-240VAC/DC (TM171EO14R)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- Potter-Brumfield Power Relays