Shop All Power Relays
Potter-Brumfield
K10P-11AT5-120=K10/K20
Mfr # K10P-11AT5-120
Zoro # G600968264
product price: $20.65
/ea
Sold in multiples of 4 for $82.60
$82.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material AgSnOInO
- Body Depth - Relay 1.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11AT5-120
- Zoro # G600968264
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.087 in |
Body Height - Relay | 1.681 in |
Body Width - Relay | 0.854 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | AgSnOInO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Operating Temp. Range | 50 to 70°C |
Contact Limiting Short-Time Current | 15A |
Coil Type | Monostable, AC |
Protection Category | RTI |
Contact Limiting Continuous Current | 15A |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 15A |
Contact Voltage Rating | 120V AC |
Mounting Type | Flange Mount, Panel Mount |
Terminal Type | Quick Connect, Solder |
Contact Limiting Breaking Current | 15A |
Coil Resistance | 3900 Ω |
Contact Rating | 15A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, Gray (9080GME6)
- WHITE-RODGERS 124-317111 Solenoid, Spdt, 36 (124-317111)
- CANTEX Conduit Outlet Body, PVC, T (5133567)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black (HWN1.00BK50)
- OMRON Enclosed Power Relay, 10Pin, 24VAC, 4PST-NO (G7J-4A-T-W1-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- MURR ELEKTRONIK MTS Single phase safety transformer P: 75VA IN: 115/230VAC OUT: 5VAC with RC circuit (866161)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (199AX-14)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- Potter-Brumfield Electrical Relays