Shop All Power Relays
Potter-Brumfield
K10P-11A55-120=K10/K20
Mfr # K10P-11A55-120
Zoro # G000968390
Free Shipping & Returns
$96.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1.35VA
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11A55-120
- Zoro # G000968390
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.28 in |
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | Panel Plug-In |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1.35VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Terminal Type | PCB-THT |
Contact Rating | 15A |
Contact Limiting Continuous Current | 15A |
Coil Resistance | 3900 Ω |
Protection Category | RTI |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Contact Limiting Breaking Current | 15A |
Contact Limiting Making Current | 15A |
Mounting Type | Printed Circuit Board |
Operating Temp. Range | -45 to 70°C |
Contact Voltage Rating | 120V AC |
Coil Type | Monostable, AC |
Contact Limiting Short-Time Current | 15A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER WireGard 4 Wire Connector, 18 to 10 AWG Wire, Steel Contact, Polypropylene Housing Material, Yellow (16-004)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 3" (RLL300)
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G554)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, Metallic, In-Use; Low Profile (MX4280WH)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- DAYTON Enclosed Power Relay, 5 Pin, 24VDC, SPDT (2A544)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- Potter-Brumfield Electrical Relays