Shop All Power Relays
Potter-Brumfield
K10P-11A15-6=K10/K20
Mfr # K10P-11A15-6
Zoro # G100968344
product price: $18.79
/ea
Sold in multiples of 63 for $1,183.77
$1,183.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 6V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material Ag
- Body Width - Relay 0.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11A15-6
- Zoro # G100968344
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.374 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 6V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | Ag |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Coil Resistance | 11 Ω |
Contact Limiting Short-Time Current | 10A |
Coil Type | Monostable, AC |
Contact Limiting Continuous Current | 10A |
Mounting Type | Socket |
Contact Limiting Making Current | 10A |
Contact Rating | 10A |
Switching Current | 100mA @ 12V |
Operating Temp. Range | 50 to 70°C |
Terminal Type | Plug-In, Quick Connect, Solder |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Contact Voltage Rating | 120V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/8" Insider Diameter - 1000' Length - Black (FW013-1000SP)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-24T)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x48, Gray, Steel (AT8848)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- Potter-Brumfield Electrical Relays