Shop All Power Relays
Potter-Brumfield
K10P-11A15-48=K10/K20
Mfr # K10P-11A15-48
Zoro # G300968298
product price: $46.85
/ea
Sold in multiples of 2 for $93.70
$93.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 48V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1VA
- Contact Material Ag
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # K10P-11A15-48
- Zoro # G300968298
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.374 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | K10 Series Miniature Relay |
Coil Volts | 48V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1VA |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Operating Temp. Range | 50 to 70°C |
Terminal Type | Plug-In, Quick Connect, Solder |
Switching Current | 100mA @ 12V |
Contact Voltage Rating | 120V AC |
Mounting Type | Socket |
Contact Rating | 10A |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Coil Resistance | 668 Ω |
Coil Type | Monostable, AC |
Contact Limiting Continuous Current | 10A |
Contact Limiting Making Current | 10A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 3 Phase, 120/208V, 4 (M50-120Y-B)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 5A, 125VAC, Non-Indicating, 5 PK (GGX5)
- SIEMENS Panelboard, W0, 2 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0204MB1100)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 35A, 500V AC, Non-Indicating (A50QS35-4)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- Potter-Brumfield Electrical Relays