Shop All Plug-In Relays
Potter-Brumfield
JWD-171-28=REED RELAYS
Mfr # JWD-171-28
Zoro # G700968096
product price: $20.19
/ea
Sold in multiples of 4 for $80.76
$80.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20V DC
- Power Consumption - Relay 50 to 288 mW
- Body Height - Relay 0.315 in
- Body Width - Relay 0.3 in
- Body Depth - Relay 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # JWD-171-28
- Zoro # G700968096
- Country of Origin United States
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.315 in |
Body Width - Relay | 0.3 in |
Body Depth - Relay | 0.77 in |
Details
Item | Relay |
Coil Volts | 20V DC |
Power Consumption - Relay | 50 to 288 mW |
Features | Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts |
Dielectric Strength | 500 Vrms Between Adjacent Contacts; 0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts |
Coil Resistance | 2200 Ohm |
Operating Temp. Range | -35 to 85 °C |
Protection Category | RTIII |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 175A, Time-Delay, Not Rated, Bolt-On (ACK-175)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 9A, 600V AC, Non-Indicating (FNQ-R-9)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-3)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- POTTER-BRUMFIELD 45V-DC PLUG-IN RELAY (KA-4009-3)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (LY3-AC120)
- TYCO SCHRACK 24V-AC PLUG-IN RELAY, 10PK (PT 570 524)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC24)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- Potter-Brumfield Plug-In Relays