Shop All Plug-In Relays
Potter-Brumfield
JWD-171-25=REED RELAYS
Mfr # JWD-171-25
Zoro # G400968082
product price: $16.79
/ea
Sold in multiples of 4000 for $67,160.00
$67,160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20V DC
- Power Consumption - Relay 50 to 288 mW
- Body Height - Relay 0.315 in
- Body Width - Relay 0.3 in
- Body Depth - Relay 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # JWD-171-25
- Zoro # G400968082
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.315 in |
Body Width - Relay | 0.3 in |
Body Depth - Relay | 0.77 in |
Details
Item | Relay |
Coil Volts | 20V DC |
Power Consumption - Relay | 50 to 288 mW |
Features | Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts |
Operating Temp. Range | -35 to 85 °C |
Protection Category | RTIII |
Coil Resistance | 200 Ohm |
Dielectric Strength | 500 Vrms Between Adjacent Contacts; 0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5025)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (10250T3071)
- LUTRON Lighting Dimmer, Decora Rocker, Ivory (DVCL-253P-IV)
- EATON Pilot Light, No Lens, No Bulb, LED (HT8HFFV)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIDC12)
- SIEMENS IEC Control Relay, 110V AC Coil Volts, 4PDT (3RH22444AK60)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-DC12(S))
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC24(S))
- Potter-Brumfield Plug-In Relays