Shop All Plug-In Relays
Potter-Brumfield
JWD-171-19=REED RELAYS
Mfr # JWD-171-19
Zoro # G500968159
product price: $17.75
/ea
Sold in multiples of 5 for $88.75
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20V DC
- Power Consumption - Relay 50 to 288 mW
- Body Height - Relay 0.315 in
- Body Width - Relay 0.3 in
- Body Depth - Relay 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # JWD-171-19
- Zoro # G500968159
- Country of Origin Mexico
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.315 in |
Body Width - Relay | 0.3 in |
Body Depth - Relay | 0.77 in |
Details
Item | Relay |
Coil Volts | 20V DC |
Power Consumption - Relay | 50 to 288 mW |
Features | Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts |
Dielectric Strength | 0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts |
Coil Resistance | 1200 Ohm |
Operating Temp. Range | -35 to 85 °C |
Protection Category | RTIII |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 1/8 In, Black, PK100 (DC-1/8NB)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 120/277VAC (CSB115BW)
- ERICSON Connector Nema L5-15, Perma-Tite Extreme (1620-CW6P)
- DAYTON Relay, Alternating (6C051)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (LY4-DC12)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (LY4N-DC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (750XBXRM4L-12D)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4Z-AC24(S))
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 5 Pin, SPDT (781XAXRM4L-24A)
- Potter-Brumfield Electrical Relays