Shop All Plug-In Relays
Potter-Brumfield
JWD-171-10=REED RELAYS
Mfr # JWD-171-10
Zoro # G900968117
Sold in multiples of 25 for $272.25
$272.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20V DC
- Power Consumption - Relay 50 to 288 mW
- Body Height - Relay 0.315 in
- Body Width - Relay 0.3 in
- Body Depth - Relay 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # JWD-171-10
- Zoro # G900968117
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.315 in |
Body Width - Relay | 0.3 in |
Body Depth - Relay | 0.77 in |
Details
Item | Relay |
Coil Volts | 20V DC |
Power Consumption - Relay | 50 to 288 mW |
Features | Monostable, DC Magnetic System; Coil Suppression Diode, UL Coil Insulation; Reed Contacts |
Operating Temp. Range | -35 to 85 °C |
Protection Category | RTIII |
Coil Resistance | 2150 Ohm |
Dielectric Strength | 500 Vrms Between Adjacent Contacts; 0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Blank 4 Gang Wall Plate (86064)
- GE Screw Hardware Kit, Flush (THDWRKIT)
- BATTERY DOCTOR Rocker Switch, SPST, Red, On/Off (20532)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK25 (RV18-8Q)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXG21E7)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC240(S))
- ALLEN BRADLEY 240V-Ac Plug-In Relay (700-HA33A2-1-4L)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, SPDT (LY1-AC110/120)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Square, 11 Pin, 3PDT (1EJE2)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- Potter-Brumfield Electrical Relays