Shop All Plug-In Relays
Potter-Brumfield
JWD-107-3=REED RELAYS
Mfr # JWD-107-3
Zoro # G200967773
product price: $8.89
/ea
Sold in multiples of 10 for $88.90
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 20V DC
- Power Consumption - Relay 50 to 288 mW
- Body Height - Relay 0.315 in
- Body Width - Relay 0.3 in
- Body Depth - Relay 0.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # JWD-107-3
- Zoro # G200967773
- Country of Origin China
- Category Plug-In Relays
Dimensions
Body Height - Relay | 0.315 in |
Body Width - Relay | 0.3 in |
Body Depth - Relay | 0.77 in |
Details
Item | Relay |
Coil Volts | 20V DC |
Power Consumption - Relay | 50 to 288 mW |
Features | Monostable, DC Magnetic System; UL Coil Insulation; Reed Contacts |
Operating Temp. Range | -35 to 85 °C |
Dielectric Strength | 0 to 500 V Between Coil/Contact Class; 250 Vrms Between Open Contacts |
Coil Resistance | 1200 Ohm |
Protection Category | RTIII |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 6A, 600V AC, Non-Indicating (A60Q6-2)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch (RDSZNI)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, 3 Wire PNP, Shld (XS8C2A1PCM12)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- POTTER-BRUMFIELD 12V-Dc Plug-In Relay (KUP-14D15-12)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 120V AC Coil Volts, 3 C/O (RUMC32F7)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PIDC12)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-N-AC24)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24A)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-12D)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP83)
- Potter-Brumfield Plug-In Relays