Shop All Indicator Lights
Potter-Brumfield
Input Dc Module 24V Dc Logic-24Vdc Ip
Mfr # IDC-24
Zoro # G005817594
product price: $23.79
/ea
Sold in multiples of 200 for $4,758.00
$4,758.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24V DC
- Color White
- Contact Form 1 Form A (SPST-NO)
- Height 1.252 in
- Width 0.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # IDC-24
- Zoro # G005817594
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 1.252 in |
Width | 0.598 in |
Length | 1.702 in |
Details
Voltage | 24V DC |
Color | White |
Contact Form | 1 Form A (SPST-NO) |
Temp. Range | -30 to 80°C |
Contact Rating | 0.05 A |
Type | Relay |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 25A, 600V AC, Non-Indicating (LPJ-25SP)
- HUBBELL Connector, 3R, 4X, 12, Female, Red, 8-2 (HBL15FR)
- DAYTON Pilot Light, 22mm, LED, White (30G216)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- EATON Cutler-Hammer Pilot Light, Press, 120VAC, Red (10250T74NR)
- EATON Cutler-Hammer Pilot Light, LED, 120VAC, Red (10250T197HLRP2A)
- SIEMENS Pilot Light, Red, LED (52BL4J2XB)
- SCHNEIDER ELECTRIC LampModAndContactBlock, 1NO, White, 22mm (ZB5AW0G11)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, RD (52PL4G2XB)
- Potter-Brumfield Push Buttons & Indicators