Shop All Solid State Relays
Potter-Brumfield
INPUT AC MODULE 5V DC LOGIC- 24VAC IP
Mfr # IAC-5E
Zoro # G100967811
product price: $24.79
/ea
Sold in multiples of 400 for $9,916.00
$9,916.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 18 to 36 VAC [ 18 to 36 VDC ]
- Case Color Yellow
- Contact Current Rating (A) 0.05
- Mounting Type Board Mount
- Termination Type Printed Circuit Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # IAC-5E
- Zoro # G100967811
- Country of Origin Mexico
- Category Solid State Relays
Dimensions
Dimensions (L x W x H) (Approximate) | 43.18 x 15.2 x 31.8 mm [ 1.702 x .598 x 1.252 in ] |
Details
Input Voltage | 18 to 36 VAC [ 18 to 36 VDC ] |
Case Color | Yellow |
Contact Current Rating (A) | 0.05 |
Mounting Type | Board Mount |
Termination Type | Printed Circuit Terminals |
Product Type | Relay |
Coupling | Optical |
Switch Arrangement | 1 Form A (SPST-NO) |
Output Voltage Rating (DC Relays) (VDC) | 30 |
Operating Temperature Range (°C) | -30 to 80 |
Logic Voltage (VDC) | 5 |
Output Voltage (Max) (V) | 30 |
Output Type | DC |
Output Current (Min) (A) | 12A |
Insulation Initial Dielectric Between Contacts and Coil (Vrms) | 4000 |
Output Current Rating (A) | 0.05 |
Relay Type | Input/Output Module |
Housing Style | Industry Standard |
R-Switch & slimSSR Relays | No |
Contact Arrangement | 1 Form A (SPST-NO) |
Input Voltage Typical | 24 VAC [ 24 VDC ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-875-L)
- NVENT HOFFMAN Panel, fits 250x200mm, Steel (LP2520G)
- EATON BUSSMANN Automotive Fuse, ATM Series, 7.5A, 32V DC, Non-Indicating (ATM-7-1/2)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50C-10)
- CRYDOM Solid State Relay, 3 to 32VDC, 10A (CL240D10)
- CRYDOM Solid State Relay, 3 to 32VDC, 50A (D2450-10)
- CRYDOM Solid State Relay, 90 to 140VAC, 25A (B53TP25CH)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGJ3)
- CRYDOM Solid State Relay, 4 to 32VDC, 90A (HD4890-10)
- Potter-Brumfield Electrical Relays