Shop All Indicator Lights
Potter-Brumfield
Input Ac Module 5V Dc Logic-240Vac Ip
Mfr # IAC-5A
Zoro # G005817365
product price: $32.55
/ea
Sold in multiples of 200 for $6,510.00
$6,510.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 5V DC
- Color Yellow
- Contact Form 1 Form A (SPST-NO)
- Height 1.252 in
- Length 1.702 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # IAC-5A
- Zoro # G005817365
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Height | 1.252 in |
Length | 1.702 in |
Width | 0.598 in |
Details
Voltage | 5V DC |
Color | Yellow |
Contact Form | 1 Form A (SPST-NO) |
Temp. Range | -30 to 80°C |
Contact Rating | 0.05 A |
Type | Relay |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- HUBBELL Modular Receptacle, Duplex, 15A, 5-15R, 125V (SNAP8200WA)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M123)
- SIGNAWORKS TOWER STACK LIGHT ASSEMBLY (STLF-24-2)
- ZORO SELECT Raised Indicator Light, Red, 120V (20C855)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M077)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- SCHNEIDER ELECTRIC Pilot Light Complete, Amber, LED (9001SKP38LYA31)
- Potter-Brumfield Indicator Lights