Shop All General Purpose Relays
Potter-Brumfield
Electromechanical Relay DPST-NO 30A 12VDC
Mfr # T92P7D22-12
Zoro # G000969076
product price: $16.99
/ea
Sold in multiples of 5 for $84.95
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 52.1 mm [ 2.051 in ]
- Contact Material AgCdO
- Width 34.5 mm [ 1.359 in ]
- Height 26.4 mm [ 1.039 in ]
- Insulation Special Features 6000V Initial Surge Withstand Voltage between Contacts and Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # T92P7D22-12
- Zoro # G000969076
- Country of Origin China
- Category General Purpose Relays
Dimensions
Length | 52.1 mm [ 2.051 in ] |
Width | 34.5 mm [ 1.359 in ] |
Height | 26.4 mm [ 1.039 in ] |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, Time Delay, 100A, FLSR Series, 600VAC, 300V DC, 7-7/8 in L, 1-5/16 in Dia (FLSR100)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR9RM94)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- FIELD CONTROLS Rjr-5 24 Volt Ice Cube Relay Kit (RJR-5)
- PINNACLE Ultratouch Ergonomic Palm Button 24V-Dc Other Relay (UL-101-4P)
- TACO Sr501 Single Zone Switching (SR501)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- Potter-Brumfield General Purpose Relays