Shop All Time Delay Relays
Potter-Brumfield
CRB-48-70180=TIME DELAY REL
Mfr # CRB-48-70180
Zoro # G300966799
original price:
$745.13
40% off
new price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Type of Output Relay
- Electrical Connection 8-Pin Octal Style Plug
- Contact Material Silver Cadmium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # CRB-48-70180
- Zoro # G300966799
- Country of Origin Mexico
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Type of Output | Relay |
Electrical Connection | 8-Pin Octal Style Plug |
Contact Material | Silver Cadmium Oxide |
Input Voltage | 120 |
Contact Amp Rating (Resistive) | 10 |
Timer Range | 1.8 “ 180 seconds |
Operating Functions | Recycle Timer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (120-907)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 35A, 600V AC, Indicating (LPJ-35SPI)
- TELEMECANIQUE SENSORS Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKM106H7)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (TR-50228-14)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-10)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC/24-240VAC, 4 Pins (RE22R2MMU)
- ALLEN BRADLEY 120V-AC TIME DELAY RELAY (700-HT12BA1)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25051AW30)
- HONEYWELL 102546 Ball Joint Assembly For (102546)
- Potter-Brumfield Electrical Relays