Shop All Contactor Accessories
Potter-Brumfield
Contactors/Accessories
Mfr # 3100-30T10999CJ
Zoro # G905984358
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Agency Approval CSA Certified, SEMKO Certified, UL Recognized
- Auxiliary Contact Terminals Without
- Mounting Plate With
- Coil Resistance (Ω) 180
- Contact Switching Voltage (Max) (VAC) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Potter-Brumfield
- MFR # 3100-30T10999CJ
- Zoro # G905984358
- Country of Origin Mexico
- Category Contactor Accessories
Dimensions
Wire Size (AWG) (AWG) | 14 to 4 |
Details
Agency Approval | CSA Certified, SEMKO Certified, UL Recognized |
Auxiliary Contact Terminals | Without |
Mounting Plate | With |
Coil Resistance (Ω) | 180 |
Contact Switching Voltage (Max) (VAC) | 600 |
Mounting Type | Panel |
Auxiliary Switch Contact Arrangement | Without |
Coil Termination | 6-32 Screw, Quick Connect |
Coil Voltage (Max) (VAC) | 120 |
Number Of Poles | 3 |
Actuating System | AC |
Contact Arrangement | 3 Form X, 3PST-NO-DM |
UL Flammability Rating | UL 94V-0 |
Contact Base Material | Silver Cadmium Oxide |
Arc Cover | With |
Contactor Type | Definite Purpose |
Coil Voltage Rating (VAC) | 120 |
Terminal Configuration | Box Lug, Quick Connect |
Contact Current Rating (A) | 40 |
Product Type | Contactor |
Torque (in-lbs) | 40 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Xck +Options (ZCKY14)
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal (50085)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1251E-6547)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 4A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL/4)
- GE Contact Kit, Size 00, 4 Pole, Steel (55-152313G009)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SCHNEIDER ELECTRIC Electronic time delay auxiliary contact block, TeSys K, 1C/O, on delay 1-30s, front, control 110...240V AC (LA2KT2U)
- SQUARE D Replacement Contact Kit, NEMA 2 (9998SL14)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6364)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- Potter-Brumfield Contactors & Contacts