Shop All Time Delay Relays
Potter-Brumfield
CKB-38-78060=TIME DELAY REL
Mfr # CKB-38-78060
Zoro # G800966732
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Socket
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 120
- Contact Amp Rating (Resistive) 10
- Contact Material Silver Cadmium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # CKB-38-78060
- Zoro # G800966732
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Socket |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 120 |
Contact Amp Rating (Resistive) | 10 |
Contact Material | Silver Cadmium Oxide |
Operating Functions | Delay on Release |
Electrical Connection | 11-Pin Octal Style Plug |
Type of Output | Relay |
Timer Range | .6 “ 60 seconds |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2E)
- KELLEY Proximity Switches, Proximity Switch (061-551)
- HAMMOND Type 3R Wiring Trough, 8x8x24, Steel/Gray (C3RWT824)
- EATON Overload Relay, 4 to 20A, Electronic, 3P (XTOE020CCSS)
- TRANE Rly02807 Time Delay Relay (RLY02807)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK60V14)
- AIROTRONICS Encapsulated Timer Relay, 1A, Relay, 1NO (THCU10230E)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- SCHNEIDER ELECTRIC Retrofit coil with adaptor for TeSys Deca (LAD4BB3)
- SCHNEIDER ELECTRIC Time Delay Relay, 24 to 240V AC/DC (RE22R2QEMR)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC1003631H)
- Potter-Brumfield Time Delay Relays