Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 7A, 2 Pole, 277V AC
Mfr # W92-X112-7
Zoro # G800969719
product price: $94.15
/ea
Sold in multiples of 72 for $6,778.80
Free Shipping & Returns
$6,778.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series W9
- Amps 7A
- Number of Poles 2
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W92-X112-7
- Zoro # G800969719
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 7A |
Number of Poles | 2 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 24/48V AC, 240/480V AC (250SV82B)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- MARINCO Cls40Mrsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blk (A) (CLS40MRSB-A)
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG23G0125TFFL)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 1 Pole, 230/400V AC, C Curve (5SY61017)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- GE Miniature Circuit Breaker, THHQL Series 100A, 2 Pole, 120/240V AC (THHQL21100)
- Potter-Brumfield Circuit Breakers