Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 7A, 1 Pole, 277V AC
Mfr # W91-X112-7
Zoro # G300969592
product price: $42.25
/ea
Sold in multiples of 2 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 7A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W91-X112-7
- Zoro # G300969592
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 7A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364J)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Black (PE-5FT-UL-BK)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- EATON Circuit Breaker, PDG Series 100A, 2 Pole, 600V AC, A Curve (PDG22G0100TFFL)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO31005273)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- DAYTON Miniature Circuit Breaker, NDB2T-63 D25/2 L Series 25A, 2 Pole, 240V AC, D Curve (33V957)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 3 Pole, 277/480V AC, D Curve (5SJ43108HG42)
- Potter-Brumfield Circuit Breakers