Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 35A, 1 Pole, Not Rated
Mfr # W91-X152-35
Zoro # G100969587
product price: $42.25
/ea
Sold in multiples of 2 for $84.50
$84.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 35A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W91-X152-35
- Zoro # G100969587
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 35A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 65V DC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | 65V DC |
Interrupt Rating | 2000A at 65V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCRAM6Q)
- EATON Photoelectric Sensor, Rectangular, Diffuse (1351E-6513)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA1)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 277/480V AC (EDB24050)
- TENNANT Circuitbreaker, 10.0a, Resetable (383721)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, B Curve (5SJ41106HG40)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 2 Pole, Not Rated, C Curve (FAZ-C3/2-NA-DC)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- SIEMENS Miniature Circuit Breaker, BL Series 15A, 2 Pole, 120/240V AC (B215H)
- Potter-Brumfield Circuit Breakers