Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 30A, 4 Pole, 240/415V AC
Mfr # W94-X112-30V
Zoro # G100969747
product price: $193.99
/ea
Sold in multiples of 36 for $6,983.64
Free Shipping & Returns
$6,983.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 30A
- Number of Poles 4
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W94-X112-30V
- Zoro # G100969747
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 30A |
Number of Poles | 4 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 250V AC or 415V AC/240V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 250V AC or 415/240V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Limiter Fuse, ANN Series, 275A, Very Fast Acting, 125V AC, Bolt-On (ANN-275)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24D026)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- EATON Molded Case Circuit Breaker, HFD Series 125A, 3 Pole, 600V AC (HFD3125)
- EATON Molded Case Circuit Breaker, FD Series 60A, 3 Pole, 600V AC (FD3060)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 7.5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-475 -5D1-C)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- GE Molded Case Circuit Breaker, THQL Series 15A, 3 Pole, 240V AC (THQL32015)
- Potter-Brumfield Circuit Breakers