Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 30A, 2 Pole, 277V AC
Mfr # W92-X113-30
Zoro # G800969733
product price: $79.99
/ea
Sold in multiples of 72 for $5,759.28
Free Shipping & Returns
$5,759.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W92-X113-30
- Zoro # G800969733
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- REMKE Cord Grip, SS, 2" NPT, 1.812-1.938 Size 7 (RSSS-6731)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS Circuit Breaker, 5SY4 Series 40A, 1 Pole, 230/400V AC, C Curve (5SY41407)
- GE Miniature Circuit Breaker, THHQL Series 30A, 2 Pole, 120/240V AC (THHQL2130)
- FUJI Miniature Circuit Breaker, 15A, 2 Pole, 240V AC (CP32FM/15W)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250VH)
- Potter-Brumfield Circuit Breakers