Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 30A, 2 Pole, 240/415V AC
Mfr # W92-X112-30V
Zoro # G300969653
product price: $83.59
/ea
Sold in multiples of 72 for $6,018.48
Free Shipping & Returns
$6,018.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W92-X112-30V
- Zoro # G300969653
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 250V AC or 415V AC/240V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 250V AC or 415/240V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A01TD)
- CALCONDUIT Elbow, 2-1/2 in., 45 Degree, GRC (876787)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW2200)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, B Curve (FAZ-B20/1-SP)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM2305219)
- EATON Molded Case Circuit Breaker, FD Series 70A, 3 Pole, 600V AC (FD3070)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 1 Pole, 277/480V AC, D Curve (FAZ-D2/1-NA-SP)
- Potter-Brumfield Circuit Breakers