Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 30A, 1 Pole, Not Rated
Mfr # W91-X152-30
Zoro # G205808576
product price: $34.15
/ea
Sold in multiples of 144 for $4,917.60
$4,917.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 30A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W91-X152-30
- Zoro # G205808576
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 65V DC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | 65V DC |
Interrupt Rating | 2000A at 65V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- HUBBELL 30A Locking Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741S)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 12; 13, Hinged (N12242010)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (845)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SCHNEIDER ELECTRIC Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230PLILC)
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 3 Pole, 600V AC (HDA36100)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, QBG Series 30A, 1 Pole, 120V AC (QBGF1030)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 240V AC (QO3305237)
- Potter-Brumfield Circuit Breakers