Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 2A, 2 Pole, 277V AC
Mfr # W92-X112-2
Zoro # G600969551
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 2A
- Number of Poles 2
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W92-X112-2
- Zoro # G600969551
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 2A |
Number of Poles | 2 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4.1" L Miniature Cable Tie NAT PK 1000 (CT4NT18-C)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- ZORO SELECT Channel Rigid Pipe Strap, 1/2 In, PK10 (V110 1/2SS)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- GE Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100P)
- SQUARE D Miniature Circuit Breaker, QO Series 15/20A, 1x1, 1x1 Pole, 120/240V AC (QO1520)
- SIEMENS Circuit Breaker, 50A, 2 Pole, 120/240V AC (QF250A)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-27G3N-W-A/20)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- Potter-Brumfield Circuit Breakers