Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 20A, 1 Pole, Not Rated
Mfr # W91-X152-20
Zoro # G300969585
product price: $53.15
/ea
Sold in multiples of 144 for $7,653.60
$7,653.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 20A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W91-X152-20
- Zoro # G300969585
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 65V DC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | 65V DC |
Interrupt Rating | 2000A at 65V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 1 -Gang Vertical Weatherproof Cover, 5-1/2" W, 1" H (5133348)
- GE Power Pole Assembly, 1 Pole, For CR463 (CR460XP31)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- LEDEX Solenoid (3501-M-1)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, C Curve (M9F42101)
- EATON Circuit Breaker, FAZ Series 16A, 3 Pole, 277/480V AC, C Curve (FAZ-C16/3)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- ZINSCO Circuit Breaker, Zinsco Series 30A, 1 Pole, 120V AC (UBIZ30B)
- Potter-Brumfield Circuit Breakers