Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 10A, 2 Pole, 277V AC
Mfr # W92-X1110-10
Zoro # G300969509
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 10A
- Number of Poles 2
- AC Voltage Rating 277V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W92-X1110-10
- Zoro # G300969509
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 10A |
Number of Poles | 2 |
AC Voltage Rating | 277V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 40ft (RVA1559)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SQUARE D Miniature Circuit Breaker, QO Series 35A, 1 Pole, 120/240V AC (QO135)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 16A, 1 Pole, 240V AC, B Curve (5SJ41166HG40)
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250)
- SIEMENS Molded Case Circuit Breaker, HED4 Series 125A, 3 Pole, 480V AC (HED43B125)
- SQUARE D Molded Case Circuit Breaker, HJL Series 25A, 3 Pole, 600V AC (HJL36025)
- SQUARE D Circuit Breaker, 9080GCB Series 15A, 1 Pole, 250V AC (9080GCB150)
- Potter-Brumfield Circuit Breakers