Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W9 Series 10A, 1 Pole, Not Rated
Mfr # W91-X152-10
Zoro # G005808561
product price: $53.99
/ea
Sold in multiples of 144 for $7,774.56
$7,774.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W9
- Amps 10A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W91-X152-10
- Zoro # G005808561
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2-1/2 in |
Details
Item | Circuit Breaker |
Series | W9 |
Amps | 10A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 2kA at 65V DC |
Trip Type | Series Trip |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | 65V DC |
Interrupt Rating | 2000A at 65V DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Outside Corner, Off White, PVC, Corners (T70OCIW)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 4 Dir, Maintained (9001K37)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 400A, 700V AC, Non-Indicating (A70QS400-4)
- HUBBELL Wall Switch, 20A, Ivory, 1 HP, 3-Way Switch (CSB320I)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 40A, 2 Pole, 240/415/440V AC, C Curve (M9F42240)
- SIEMENS Molded Case Circuit Breaker, FXD6-A Series 200A, 3 Pole, 600V AC (FXD63B200)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- EATON Miniature Circuit Breaker, GHB Series 50A, 3 Pole, 277/480V AC (GHB3050)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (Q240)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, B Curve (FAZ-B5/1-SP)
- Potter-Brumfield Circuit Breakers