Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 7A, 1 Pole, 277V AC
Mfr # W67-X2Q13-7
Zoro # G700969185
product price: $28.99
/ea
Sold in multiples of 4 for $115.96
$115.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 7A
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Mounting Style Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W67-X2Q13-7
- Zoro # G700969185
- Country of Origin United States
- Category Circuit Breakers
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 7A |
Number of Poles | 1 |
AC Voltage Rating | 277V AC |
Circuit Breaker Mounting Style | Panel |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX RELAY 12-24VDC At 5A DPDT (0E-RLY12245A)
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P (XTOE020CGSS)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- LINCOLN LUBRICATION Heavy Duty Extension Cord Reel, 13Amp (LIN91030)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 2 Pole, 120/240V AC (B250)
- MOELLER Molded Case Circuit Breaker, 50A, 3 Pole (NZM6B-63 ZM6A-50-NA)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 3 Pole, 120/240V AC (QOB330VH)
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- SIEMENS Miniature Circuit Breaker, BF Series 20A, 2 Pole, 120/240V AC (BF220A)
- SQUARE D Molded Case Circuit Breaker, LAL Series 250A, 2 Pole, 600V AC (LAL26250)
- Potter-Brumfield Circuit Breakers