Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 5A, 1 Pole, 240/415V AC
Mfr # W67-X2Q13-5
Zoro # G505808603
product price: $36.85
/ea
Sold in multiples of 144 for $5,306.40
$5,306.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series W6
- Amps 5A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W67-X2Q13-5
- Zoro # G505808603
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 5A |
Number of Poles | 1 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 bk UL/CSA+drag chain 5m (7000-08081-6300500)
- SCHNEIDER ELECTRIC Head for Push-button, 30 mm, Red (9001KR9P35LRR)
- WESTEK Switch Remote Wall (RFK1600LC)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, C Curve (M9F22105)
- FUJI Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC (BU-FHB3015)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215)
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- EATON BR/BD 200A 20-Space 40-Pole Raintight Meter Breaker Panel (MBE2040B200BTS)
- SQUARE D Molded Case Circuit Breaker, QBL Series 250A, 3 Pole, 240V AC (QBL32250)
- Potter-Brumfield Circuit Breakers