Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 30A, 1 Pole, 240/415V AC
Mfr # W67-X2Q13-30
Zoro # G300969172
product price: $33.45
/ea
Sold in multiples of 3 for $100.35
$100.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W67-X2Q13-30
- Zoro # G300969172
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- SQUARE D 120VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V02)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRWHI25)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS Circuit Breaker, QP/MP Series 40A, 2 Pole, 120/240V AC (ITEQ240)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 0.5A, 1 Pole, 277V AC, C Curve (5SJ41057HG42)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120HID)
- GE Molded Case Circuit Breaker, TED Series 20A, 3 Pole, 600V AC (TED136020WL)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250C)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120PCAFIC)
- Potter-Brumfield Circuit Breakers