Shop All Circuit Breakers
Potter-Brumfield
Circuit Breaker, W6 Series 2A, 1 Pole, 240/415V AC
Mfr # W67-X2Q12-2
Zoro # G900969077
product price: $36.85
/ea
Sold in multiples of 144 for $5,306.40
$5,306.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series W6
- Amps 2A
- Number of Poles 1
- AC Voltage Rating 240/415V AC
- Circuit Breaker Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Potter-Brumfield
- MFR # W67-X2Q12-2
- Zoro # G900969077
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Height | 2 in |
Details
Item | Circuit Breaker |
Series | W6 |
Amps | 2A |
Number of Poles | 1 |
AC Voltage Rating | 240/415V AC |
Circuit Breaker Type | Magnetic |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 277V AC |
Trip Type | Series Trip |
Terminal Connection | Straight Quick Connect Tab |
DC Voltage Rating | Not Rated |
Interrupt Rating | 5000A at 277V AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- NEXTGEN 660WGCP8 15A 120V Grounded Standard Single Pole Toggle Switch; White; 10 Pack (NE579627)
- SIEMENS DefPurpContatr, 380-440/440-480VAC, 3P, 30A (42BF35AH)
- POTTER-BRUMFIELD Miniature Circuit Breaker, W6 Series 5A, 1 Pole, 277V AC (W67-X2-Q12-5)
- SIEMENS Miniature Circuit Breaker, BQ Series 35A, 2 Pole, 120/240V AC (BQ2B035)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 3 Pole, 480V AC (ED43B030)
- SQUARE D Miniature Circuit Breaker, QO Series 10A, 2 Pole, 120/240V AC (QO2105237)
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- Potter-Brumfield Circuit Breakers